Shop All Sockets
Klein Tools
3/8" Drive, 11mm Metric Socket, 6 Points
Mfr # 65911
Zoro # G3545416
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65911
- Zoro # G3545416
- UPC # 092644659119
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 11mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome |
Tether Capable | Tether Capable |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 3/8-Inch Drive - Metric 6-Point Socket |
Description
3/8-Inch Drive - Metric 6-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Breaker Bar, 1/2" Drive 15" Breaker Bar (CMMT44201)
- EXCEL BLADES Mini Hammer with Combination Head (50500IND)
- WILTON 540A-10, 540A Series C-Clamp, 0in. - 10in. Jaw Opening, 3-5/8in. Throat Depth (22007)
- DEWALT 60V MAX* 1-1/4 In. Brushless Cordless SDS PLUS Rotary Hammer Kit (DCH416X2)
- KLEIN TOOLS 1/2" Drive, 1-1/4" SAE Socket, 12 Points (65812)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65702)
- KLEIN TOOLS 3/8" Drive, 5/8" SAE Socket, 12 Points (65704)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66065)
- KLEIN TOOLS 1/2" Drive, 1" SAE Socket, 12 Points (65809)
- KLEIN TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points (65801)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 54mm Hex Axle Nut Socket w/ID LABEL (KH1229)
- Klein Tools Sockets & Ratchets