Shop All Sockets
Klein Tools
3/8" Drive, 11/16" SAE Socket, 12 Points
Mfr # 65705
Zoro # G3545160
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65705
- Zoro # G3545160
- UPC # 092644657054
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1" |
Size | 11/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome |
Item | Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 3/8Inch Drive - Standard 12-Point Socket |
Description
3/8Inch Drive - Standard 12-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- IRWIN BOLT-GRIP 5 Pc. BASE SET (394001)
- DRILL AMERICA 5-40 Carbon Steel Bottoming Hand Tap (DWTB5-40)
- WOODOWL Deep Cut Utility Auger 18" x 3/4" (08809)
- KLEIN TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points (65914)
- KLEIN TOOLS 1/2" Drive, 5/8" SAE Socket, 12 Points (65827)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66065)
- KLEIN TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points (65825)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65702)
- KLEIN TOOLS 1/2" Drive, 7/8" SAE Socket, 12 Points (65807)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40225)
- Klein Tools Sockets & Ratchets