Shop All Sockets
Klein Tools
3/8" Drive, 10mm Metric Socket, 6 Points
Mfr # 65910
Zoro # G3545407
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65910
- Zoro # G3545407
- UPC # 092644659102
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 10mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome |
Item | Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 3/8-Inch Drive - Metric 6-Point Socket |
Description
3/8-Inch Drive - Metric 6-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 8 Pc Triple Square Dual Drive (16006)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 13/64 (42613)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 1-1/4 (C20699)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (450064)
- KLEIN TOOLS 3/8" Drive, 12mm Metric Socket, 6 Points (65912)
- KLEIN TOOLS 3/8" Drive, 16mm Metric Socket, 6 Points (65916)
- KLEIN TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points (65914)
- KLEIN TOOLS 3/8" Drive, 5/8" SAE Socket, 12 Points (65704)
- KLEIN TOOLS 1/2" Drive, 3/4" SAE Socket, 12 Points (65829)
- KLEIN TOOLS 1/2" Drive, 1-1/8" SAE Socket, 12 Points (65811)
- KO-KEN Socket 13mm 6 Point 77mm 1/2 Sq. Drive (4300M-13)
- Klein Tools Sockets