Shop All Nail Pullers, Wrecking and Pry Bars
Klein Tools
36-Inch Round Bar with Tether Hole
Mfr # 3246TT
Zoro # G8066180
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Cross Hole With No Sharp Edges For Tethering, Forged Fit Up Bar Is Pointed On One End For Aligning Bolt Holes
- Material Steel
- Overall Length 36"
- Overall Width 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 3246TT
- Zoro # G8066180
- UPC # 092644660009
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36" |
Overall Width | 7/8" |
Details
Color | Black |
Features | Cross Hole With No Sharp Edges For Tethering, Forged Fit Up Bar Is Pointed On One End For Aligning Bolt Holes |
Material | Steel |
Item | Round Bar with Tether Hole,36" |
Description
Round Bar with Tether Hole,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Compression, 3/8, 1 1/8, 3 (60-124MW)
- KLEIN TOOLS Replacement File Only for 1684-5F Grip (578)
- MILWAUKEE TOOL 72" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG72)
- EMPIRE LEVEL Drywall T-Square (418-48)
- KLEIN TOOLS Hex Bar, 24-Inch (3244)
- KLEIN TOOLS Grizzly Bar (64306)
- KLEIN TOOLS Connecting Bar Holder with Lock Collar (5459SLVR)
- KLEIN TOOLS Connecting Bar Lock Collar (5459C)
- KLEIN TOOLS Connecting Bar, 30-Inch Round, Straight Chisel-End (3241)
- KLEIN TOOLS Connecting Bar, 7/8-Inch Round, 36-Inch (3246)
- GRAY TOOLS Pinch Bar, 11/16" Width Of Cut X 9/16" Shank X 15" Long, Nickel Plate (C65)
- Klein Tools Pullers and Separators