Shop All Chisels
Klein Tools
3/4-Inch Cold Chisel 7-1/2-Inch Length
Mfr # 66144
Zoro # G3193620
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/4-Inch by 7 1/2-Inch
- Length 7.5" (19.1 cm)
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66144
- Zoro # G3193620
- UPC # 092644661440
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 3/4-Inch by 7 1/2-Inch |
Length | 7.5" (19.1 cm) |
Details
Item | 3/4IN Cold Chisel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3/4IN Cold Chisel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Deep Socket, black oxide (8982)
- DRILL AMERICA 1-3/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1375)
- RIDGID Drain Cleaning Cable (64343)
- VIKING 29 Pc Set Ultra Dex Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill (40614)
- KLEIN TOOLS 3/4-Inch Cold Chisel, 12-Inch Length (66177)
- KLEIN TOOLS Cold Chisel, 3/8-Inch (66140)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 6-Inch Length (66142)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 12-Inch Length (66174)
- KLEIN TOOLS Cold Chisel 1-Inch Width 8-1/2-Inch Length (66146)
- PROTO 7/8" Super-Duty Cold Chisel (J86078)
- MAYHEW CHISEL MASON GARDIAN HNDGRD 2-1/4x7-3/4 (MY35705)
- Klein Tools Cutting and Shaping Tools