Shop All Chisels
Klein Tools
3/4-Inch Cold Chisel, 12-Inch Length
Mfr # 66177
Zoro # G0909365
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/4 in
- Length 12" (30.5 cm)
- Tether Capable Tether Capable
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 66177
- Zoro # G0909365
- UPC # 092644661778
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 3/4 in |
Length | 12" (30.5 cm) |
Details
Item | Cold Chisels - Long-Length |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Cold Chisels - Long-Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 50-170 Pads For Kneeboards (Pr) (50-170)
- MITUTOYO Dig Mic, Dsk, I/M 2-3 In, .00005 In, O, RS (323-352-30)
- WIDIA Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (16109)
- GEARWRENCH 14 Piece 6 Point Combination SAE Wrench Set (81924)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 12-Inch Length (66174)
- KLEIN TOOLS Cold Chisel 1-Inch Width 8-1/2-Inch Length (66146)
- KLEIN TOOLS Cold Chisel, 3/8-Inch (66140)
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 6-Inch Length (66142)
- DASCO 3/4 In. x 7-1/8 In. Cold Chisel (0408-0)
- TEKTON 1 Inch Cold Chisel (66009)
- Klein Tools Chisels