Shop All Snips
Klein Tools
3/4-Inch Carbide Hole Cutter, to 3/16-Inch Sheets
Mfr # 31850
Zoro # G0768531
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Hole Cutter
- Features Split Point Pilot Drill Bit Prevents Bit Walking; Integrated Flange Prevents the Operator From Drilling Beyond the Sheet Metal; Cuts Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16-Inch (5 mm) Thick
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 31850
- Zoro # G0768531
- UPC # 092644318504
- Country of Origin Taiwan, Province of China
- Category Snips
Details
Cutting Action | Hole Cutter |
Features | Split Point Pilot Drill Bit Prevents Bit Walking; Integrated Flange Prevents the Operator From Drilling Beyond the Sheet Metal; Cuts Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16-Inch (5 mm) Thick |
Number of Pieces | 1 |
Item | 3/4IN Carbide Hole Cutter |
Description
3/4IN Carbide Hole Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 2.50mm (47835)
- DYNABRADE Cntct Arm Assmbly, 5/8"diax3/8"W, Rbbr Whl (15026)
- DRILL AMERICA #21 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21)
- RECOIL Insert Install Tool, Prewinder, 5/16-24 (54052U)
- KLEIN TOOLS Snap Lock Punch, 8.4", Steel (86528)
- KLEIN TOOLS Offset Straight-Cutting Aviation Snips (2402S)
- KLEIN TOOLS Threadclip, 4-1/2-Inch (HTC5)
- KLEIN TOOLS Hole Cutter, 2-12", Circle, 7.2", Aluminum Alloy (89552)
- KLEIN TOOLS Carbide Hole Cutter, 2-1/2-Inch (31870)
- KLEIN TOOLS Lightweight Thread Clip, Straight, 4-5/8" (G704HC)
- MIDWEST SNIPS Aviation Snip, Tight Left Curves/Straight, 9 3/4 in, Steel (MWT-6510L)
- Klein Tools Snips