Shop All Screwdrivers
This Product is Discontinued
Klein Tools
3/16IN Cabinet-Tip Screwdriver 3/16" Round (Discontinued)
Mfr # A316-10
Zoro # G3197595
This Product is Discontinued
Key Features
- Tip Size 3/16"
- Handle Material Plastic
- Shank Length 10"
- Overall Length 13.625"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # A316-10
- Zoro # G3197595
- UPC # 092644320217
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16" |
Shank Length | 10" |
Overall Length | 13.625" |
Details
Item | 3/16IN Cabinet-Tip Screwdriver |
Handle Material | Plastic |
SAE or Metric | SAE |
Finish | Chrome plated |
Shank Shape | Round |
Number of Pieces | 1 |
Shank Material | steel |
Tether Capable | Tether Capable |
Tip Style | Cabinet |
Handle Type | Smooth Comfordome |
Features | Small-Diameter Shank For Use In Recessed Holes Or Tight Places; Well-Suited For Electrical And Telecommunications Work; Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor; Meets Or Exceeds Applicable ASME / ANSI Specification |
Tether Style | Tether Capable |
Description
3/16IN Cabinet-Tip Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.