Shop All Nut Drivers
Klein Tools
3/16-Inch Nut Driver with 6-Inch Hollow Shaft
Mfr # 646-3/16
Zoro # G6139086
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 9 3/4 in
- Nut Driver Handle Material Multi-Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 646-3/16
- Zoro # G6139086
- UPC # 092644650307
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9 3/4 in |
Nut Driver Overall Length | 9 3/4 in |
Nut Driver Hex Size | 3/16 in |
Nut Driver Shank Length | 6 in |
Hex Size | 19/100 in |
Tip Size | 3/16 in |
For Fastener Size | 19/100 in |
Shank Length | 6 in |
Description
Hollow Round Shank Nut Driver, Tip Size 3/16 in, Bolt Clearance 6 in, Shank Length 6 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 19/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/2)
- CAMPBELL HAUSFELD Spray Gun, Heavy Duty, 1 qt. Canister (DH530001AV)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9403)
- RUKO 7/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. (215811)
- KLEIN TOOLS 9 mm Cushion-Grip Nut Driver, 3" Hollow Shaft (630-9MM)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Drive™, 6-Inch (65129)
- KLEIN TOOLS 1/2-Inch Nut Driver, 3-Inch Shaft, Cushion-Grip (630-1/2)
- KLEIN TOOLS 4mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-4MM)
- KLEIN TOOLS Adjustable-Length Screwdriver Blade, Square #1, #2 (32709)
- KLEIN TOOLS 1/2-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-1/2M)
- WERA Nut Driver, 1/4 in., Solid, ErgoIns, 5 in. (05104905001)
- Klein Tools Screwdrivers and Nutdrivers