Shop All Nut Drivers
Klein Tools
3/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft
Mfr # 630-3/16M
Zoro # G3195136
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Bit Style 3/16-Inch Tip
- Overall Length 6.75" (17.2 cm)
- Insulated No
- Nut Driver Hex Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 630-3/16M
- Zoro # G3195136
- UPC # 092644652042
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6.75" (17.2 cm) |
Nut Driver Hex Size | 3/16" |
Details
SAE or Metric | SAE |
Bit Style | 3/16-Inch Tip |
Item | 3/16IN Magnetic Tip Nut Driver |
Insulated | No |
Description
3/16IN Magnetic Tip Nut Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 1 ER32 Straight Shank Collet Chuck (534392)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA6-5PK)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #60 (.0400”/1.016MM), 12PK (45-21260)
- LINK #4 HSS Rh Radius Centerdrill (10-L2-005)
- KLEIN TOOLS 11 mm Nut Driver, 3-Inch Hollow Shaft (630-11MM)
- KLEIN TOOLS 3/8-Inch Heavy-Duty Nut Driver (635-3/8)
- KLEIN TOOLS 1/2-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-1/2M)
- KLEIN TOOLS #2 Phillips Demolition Driver, 4-Inch Shank (6034DD)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-5/16)
- KLEIN TOOLS 1/2-Inch Power Nut Driver 5-Inch Length (PND125)
- ITL 1000V Insulated Nut Driver, 3/16 inch (02305)
- Klein Tools Nut Drivers