Shop All Nail Pullers, Wrecking and Pry Bars
Klein Tools
30-Inch Hex Connecting Bar, Straight Chisel End
Mfr # 3240
Zoro # G0908525
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged Fit-Up Bar is Pointed on One End, Chisel-End is Straight, Hex Connecting Bar
- Material Steel
- Overall Length 30"
- Overall Width 3/4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 3240
- Zoro # G0908525
- UPC # 092644665004
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30" |
Overall Width | 3/4" |
Details
Features | Forged Fit-Up Bar is Pointed on One End, Chisel-End is Straight, Hex Connecting Bar |
Material | Steel |
Item | 30IN Hex Bar - Straight Chisel-End |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
30IN Hex Bar - Straight Chisel-End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4" 10TPI High Carbon Steel T-Shank Jig Saw Blades for Reverse Cuts 5Pk (DJT101BR5)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DDEPHV25-S3)
- BONDHUS SAE Ball Hex Key, 5/16" Tip Size (3613)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension, PK 6 (B309XS6-D6)
- KLEIN TOOLS Round Connecting Bar, 3/4-Inch Diameter, 30-Inch (3245)
- KLEIN TOOLS Connecting Bar, 7/8-Inch Round by 30-Inch Long (3248)
- KLEIN TOOLS Connecting Bar Holder with Lock Collar (5459SLVR)
- KLEIN TOOLS Connecting Bar Lock Collar (5459C)
- KLEIN TOOLS Hex Bar, 24-Inch (3244)
- KLEIN TOOLS 24-Inch Round Bar (3247)
- K TOOL INTL Handled Pry Bar W/ Steel Cap 32 (800Mm) (HPR/32)
- Klein Tools Pullers and Separators