Shop All Plier Sets
Klein Tools
3 Piece Plier Set Ergonomic Handle
Mfr # 94120
Zoro # G2427181
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Steel
- Overall Length 8 in, 9 in
- Features Long Nose Has Cutter And Stripper
- Jaw Width 1-1/4", 1-3/16", 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 94120
- Zoro # G2427181
- UPC # 092644941207
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 8 in, 9 in |
Jaw Width | 1-1/4", 1-3/16", 1" |
Jaw Length | 1-19/32", 13/16", 2-5/16" |
Tip Width | 1-1/4", 1-3/16", 1" |
Description
The Klein Tools 94120 Plier Set is an ergonomic set of pliers that comes with a number of handy features. It is suitable for a variety of tasks, from heavy-duty to precision work. The plier set has a long nose with cutter and stripper. There are 3 pieces in this set. The handle color combinations are black/blue and black/yellow. This includes a pair of diagonal cutting pliers, a pair of long nose pliers and a pair of slip joint pliers. With the Klein Tools 94120 Plier Set, you can be sure that you have the right tools on hand for all your projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28890)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81987D2B113505)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49217)
- KLEIN TOOLS 4 Piece Plier Set Ergonomic Handle (94998)
- KLEIN TOOLS 3 Piece Plier Set Dipped Handle (94034)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94506)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94809)
- KLEIN TOOLS Ironworker's Pliers 2-Piece Kit (94508)
- KLEIN TOOLS Classic Klaw Pump Pliers Set, 2-Piece (D5052KIT)
- VIM PRODUCTS Push Pin Removal Pliers Set (V2300)
- Klein Tools Plier Sets