Shop All Plier Sets
Klein Tools
3 Piece Plier Set Dipped Handle
Mfr # 94034
Zoro # G2427209
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Steel
- Overall Length 8 in, 8 1/2 in, 9 3/8 in
- Jaw Width 1-1/4", 1-3/16", 1"
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 94034
- Zoro # G2427209
- UPC # 092644940347
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 8 in, 8 1/2 in, 9 3/8 in |
Jaw Width | 1-1/4", 1-3/16", 1" |
Jaw Length | 7/8 in, 1 5/8 in, 2 3/8 in |
Description
Klein Tools' 94034 Plier Set is a 3-piece set that includes both long and short pliers. This set is designed to tackle any task, whether you are an experienced professional or just starting out in the field. It features dipped handles that provide better grip when working with wet or oily hands. These three pliers are made of steel for added durability and have bright colored handles so they are easy to spot when dropped on the floor. They can be used in any job environment, whether indoors or outdoors. With Klein Tools' 94034 Plier Set, you will feel confident knowing that your toolkit has everything you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Quick Change Bit Holder - 0.25-6 in. (4935704)
- PROTO Tether-Ready Satin Combination Wrench 7/16" - 12 Point (J1214ASD-TT)
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS (05071092001)
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X30)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94809)
- KLEIN TOOLS Classic Klaw Pump Pliers Set, 2-Piece (D5052KIT)
- KLEIN TOOLS 4 Piece Plier Set Ergonomic Handle (94998)
- KLEIN TOOLS Ironworker's Pliers 2-Piece Kit (94508)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94506)
- KLEIN TOOLS Curved Jaw Locking Pliers Set, 7-inch and 10-inch, 2-Piece (38660)
- KNIPEX Knipex KNT-9K0080128US Extra Long Needle Nose Pliers Set - 2 Piece (KNT-9K0080128US)
- Klein Tools Plier Sets