Shop All Impact Bits
Klein Tools
#3 PH Insert Power Driver 1" Pk 5
Mfr # PH315
Zoro # G309011612
product price: $6.29
/pk 5, $1.26/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type #3 Phillips
- Overall Length 1" (2.5 cm)
- Application Designed to withstand impact drills
- Material Steel
- Hex Shank Size 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # PH315
- Zoro # G309011612
- UPC # 092644327261
- Country of Origin United States
- Category Impact Bits
Dimensions
Overall Length | 1" (2.5 cm) |
Hex Shank Size | 1/4" Hex |
Details
Item | #3 PH Insert Power Driver |
Tip Type | #3 Phillips |
Application | Designed to withstand impact drills |
Material | Steel |
Description
No.3 PH Insert Power Driver 1",Package Quantity5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING HAMMER SET 3PC SOFT TIP AIR HAMMER (VIAH100)
- KO-KEN Adaptor 5/8 Square 42mm Hole type 1/2 Sq. Drive (14455A)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- ZORO SELECT Construction Reamer, 9/16 In., 5-7/8 In. L (13H819)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- KLEIN TOOLS #2 PH Power Drivers 6" Bit, Pk 2 (PH262)
- KLEIN TOOLS #3 PH Power Drivers 3-1/2" Pk 5 (PH3355)
- KLEIN TOOLS Pro Impact Power Bits, 1/4-Inch Nut Driver 3-Pack (32792)
- KLEIN TOOLS Pro Impact Power Bit Extension 1/4-Inch Hex (32791)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 4-Pack (32795)
- VESSEL BALL GRIP 1/4" Hex. Bit Interchangeable (220W)
- Klein Tools Screwdrivers and Nutdrivers