Shop All Tool Storage Accessories
Klein Tools
3-Inch Gated Bucket Hook
Mfr # 5144LG3
Zoro # G309116157
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.8"
- Diameter 1.8"
- Storage Capacity Interior/Exterior Hook: 40 lb; Tether Point: 7 lb, 4' Tether
- Color Black/Orange
- Overall Height 8.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5144LG3
- Zoro # G309116157
- UPC # 92644610219
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 6.8" |
Diameter | 1.8" |
Overall Height | 8.65" |
Overall Width | 1.65" |
Details
Item | Gated Bucket Hook |
Storage Capacity | Interior/Exterior Hook: 40 lb; Tether Point: 7 lb, 4' Tether |
Color | Black/Orange |
For Use With | Standard 3'' Lip Aerial Buckets, Grips, Power Tools and Other Utility Tool Accessories |
Features | Gated Bucket Hook with Locking Gate |
Material | Nylon, Stainless Steel |
Description
The Klein Tools Gated Bucket Hook quickly attaches to standard 3-Inch 7.6 cm lip aerial buckets. Designed with a locking mechanism to help prevent tools from falling. Can hold tools up to 40-Pound 18.1 kg, and the 4-Foot tether attachment point can hold up to 7 pounds. Easily attach the Gated Bucket Hook to 3-Inch lip aerial buckets. Holds lineman tools such as grips, power tools, and buckets. Helps reduce the risk of tools falling with the locking gate. Made with Glass reinforced nylon gate to get through unpredictable weather conditions. Quickly locate the bright orange latch to connect or retrieve tools, even with gloves on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH35)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Black, 2 Pockets (5876)
- FLUKE 3pc. 1000V Insulated Pliers Set (IKPL3)
- KLEIN TOOLS 2-Inch Gated Bucket Hook (5144LG2)
- KLEIN TOOLS Socket Storage Module, S-Hook (BC509S)
- KLEIN TOOLS Auger Bit Storage Module, S-Hook (BC507S)
- KLEIN TOOLS Case for Insulated Tool Kit 33527 (33537)
- KLEIN TOOLS Hard Tool Storage Module, S-Hook (BC501S)
- KLEIN TOOLS Utility Bar Storage Module, S-Hook (BC508S)
- VIM PRODUCTS Magrail Bit Base, Holds 38 Bits (VIMMRBITBASE)
- Klein Tools Tool Storage Accessories