Shop All Impact Sockets
Klein Tools
3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 5-Inch Length
Mfr # 32767
Zoro # G403659543
Sold in multiples of 36 for $323.64
$323.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 5" (13 cm)
- Material Steel
- Socket Type Impact Flip Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 32767
- Zoro # G403659543
- UPC # 92644327674
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 5" (13 cm) |
Details
Material | Steel |
Socket Type | Impact Flip Socket |
Description
The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handles (Cat. Nos. 32303 and 32304). Can also be used with Klein Tools 32304 handle. Impact rated for use on an impact driver. Flip socket switches between 1/4-Inch and 5/16-Inch hex drivers. Precision machined and heat treated for long life. Great for various applications including tight spaces and long reach.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.0250 In, Black (911102500)
- DIABLO 2-1/4" Carbide Tipped Hole Saw (DHS2250CT)
- ZORO SELECT Chipping Hammer Curved Cone Cross Chisel (19N780)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6341)
- KLEIN TOOLS 2-in-1 Metric Impact Socket, 12-Point, 24 x 19 mm (66052E)
- KLEIN TOOLS 2-in-1 Penta/Hex Flip Socket with Adapter (66080)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 3/4 and 9/16-Inch (66001)
- KLEIN TOOLS Replacement Socket for 90-Degree Impact Wrench (BAT20LWS)
- KLEIN TOOLS 2-in-1 Impact Socket, 6-Point, 3/4 and 9/16-Inch (66004)
- KLEIN TOOLS 2-in-1 Metric Impact Socket, 12-Point, 17 x 13 mm (66051E)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136R)
- Klein Tools Sockets & Ratchets