Shop All Impact Sockets
Klein Tools
3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 3-Inch Length
Mfr # 32766
Zoro # G503659542
product price: $7.99
/ea
Sold in multiples of 36 for $287.64
$287.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 3" (8 cm)
- Material Steel
- Socket Type Impact Flip Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32766
- Zoro # G503659542
- UPC # 92644327667
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 3" (8 cm) |
Details
Material | Steel |
Socket Type | Impact Flip Socket |
Description
The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handle (Cat. No. 32308). Flip socket switches between 1/4-Inch and 5/16-Inch hex drivers. Impact rated for use on an impact driver. Rare-Earth magnet to hold bits and hex head fasteners. Precision machined and heat treated for long life. Great for various applications including tight spaces and low clearance areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson Steel Tap and Drill Combo Set #29 8-32 NC 2 pc (80217)
- KLEIN TOOLS Pro Impact Power Bit Set, 26 Piece (32799)
- IGAGING Gage Block Set, Shop Grade B, 81 Pieces - 36-081-B (36-081-B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-064250B)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 3/4 and 9/16-Inch (66001)
- KLEIN TOOLS 2-in-1 Impact Socket, 6-Point, 3/4 and 9/16-Inch (66004)
- KLEIN TOOLS Flip Impact Socket, 15/16 and 7/8-Inch (66073)
- KLEIN TOOLS 2-in-1 Coated Impact Socket, 12-Point, 3/4 and 9/16-Inch (66030)
- KLEIN TOOLS Driver and Flip Socket, Imp, 11-in-1, 2 Pc (85517HD)
- KLEIN TOOLS 2-in-1 Metric Impact Socket, 12-Point, 24 x 19 mm (66052E)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MDG)
- Klein Tools Sockets & Ratchets