Shop All Multi-Bit Screwdrivers
Klein Tools
27-in-1 Multi-Bit Precision Screwdriver with Apple® Bits
Mfr # 32328
Zoro # G704837497
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel Bits
- Number of Pieces 27
- Driver Type Multi-Bit Screwdrivers
- Magnetic/Nonmagnetic Yes
- Primary Application Precision, Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32328
- Zoro # G704837497
- UPC # 92644323287
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Details
Material | Steel Bits |
Number of Pieces | 27 |
Driver Type | Multi-Bit Screwdrivers |
Magnetic/Nonmagnetic | Yes |
Primary Application | Precision, Electronics |
Features | Integrated Precision Nut and Screwdriver; Spin Cap and Cushion-Grip Handle for Great Control |
Description
The 27in1 MultiBit Precision Screwdriver offers 26 specialty bits conveniently stored in the handle plus an integrated 3.5 mm nut driver. This tool includes bits for repair of most Apple products. The powerful RareEarth magnet in the barrel securely holds bits and fasteners. This screwdriver features industrialstrength bits as well as CushionGrip handles with spin caps for outstanding comfort and control. Precision driver has bits to repair most Apple products. Features 26 bits and a 3.5 mm nut driver. Bits store in the handle. Spin cap for optimum and precise control. CushionGrip handle for maximum comfort. Includes Phillips #000, #00, #0, #1, #2; Slotted 1, 2, 2.5, 3; Hex 0.9, 1.3, 1.5; Hex Security 2, 2.5; TORX T3, T4; TORX Security T5H, T6H, T7H, T8H, T10H; Standoff; Pentalobe 2, 5; Y000, Y0 bits. Apple is a trademark of Apple, Inc. TORXis a registered trademark of Acument Intellectual Properties, LLC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaws Set, PK3 (A-368X)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 1/2" (A-1630-B)
- TEKTON T30 Tip, 1/4 in. Drive, Torx (SHB04230)
- KLEIN TOOLS 14-in-1 Precision Screwdriver/ Nut Driver, 7 in L, 8-Piece (32314)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 6-in-1, Stubby, Ph, Sl Bits (32561)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Sq, Nut Bits (32594)
- KLEIN TOOLS 8.49" (21.6 cm), Drive Size: 1/4" , Num. of pieces:1 (32307)
- KLEIN TOOLS Phillips, Slotted Bit 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:3 (67100)
- KLEIN TOOLS Phillips, Slotted, Square, TORX Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32535)
- PROTO Phillips, Slotted Bit 11 1/4 in, Drive Size: 1/4 in , Num. of pieces:5 (J9224)
- Klein Tools Multi-Bit Screwdrivers