Shop All Power Crimping & Swaging Tools
Klein Tools
26" Cable Crimper Kit, Cordless 7 ton s
Mfr # BAT207T23
Zoro # G6081472
Free Shipping & Returns
$2,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cable Crimping
- Overall Length 26"
- Capacity 600 kcmil (MCM) Copper, 350 kcmil (MCM) Al
- Width 6"
- Features Compatible With Industry Standard W-Style Dies; 7 Ton Hydraulic Force Crimps a Larger Capacity Faster than Similar Models on the Market; Two Work Lights Illuminate Darker Spaces; Includes: O Fixed Die/D3 Groove Crimping Jaw, (2) 2 Ah Batteries, Charger and Bag; Powered by DeWALT 20V Lithium-on Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # BAT207T23
- Zoro # G6081472
- UPC # 92644631474
- Country of Origin Taiwan, Province of China
- Category Power Crimping & Swaging Tools
Dimensions
Overall Length | 26" |
Width | 6" |
Details
Item | Cable Crimper Kit,Cordless 7 ton s |
Application | Cable Crimping |
Capacity | 600 kcmil (MCM) Copper, 350 kcmil (MCM) Al |
Features | Compatible With Industry Standard W-Style Dies; 7 Ton Hydraulic Force Crimps a Larger Capacity Faster than Similar Models on the Market; Two Work Lights Illuminate Darker Spaces; Includes: O Fixed Die/D3 Groove Crimping Jaw, (2) 2 Ah Batteries, Charger and Bag; Powered by DeWALT 20V Lithium-on Batteries |
Material | ABS, PA6, GF20%, TPE |
Description
Cable Crimper Kit,Cordless 7 ton s
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE RA Air File, 18 CFM, 5000 SPM, 1/4 Stroke (12250)
- KRAFT TOOL Square End Magnesium Hand Flo, 18"x3-1/4 (CF018M)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T10, 2in, 10Pk (69010)
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Yellow Ral1021 (K0277.2057)
- KLEIN TOOLS Battery-Operated Cutter/Crimper Kit, 2 Ah (BAT20-7T14)
- KLEIN TOOLS Battery-Operated Crimper, BG Die/D3 Groove, 2 Ah (BAT207T1)
- KLEIN TOOLS Battery-Operated Cutter/Crimper, No Heads, 2 Ah (BAT207T13)
- KLEIN TOOLS Battery-Operated Crimper, D3 Groove, 2 Ah (BAT207T2)
- KLEIN TOOLS Battery-Operated 12-Ton Crimper Kit (BAT20-12T1651)
- KLEIN TOOLS Battery-Operated 12-Ton Crimper with Case (BAT20-12T165)
- LOCOLOC Cordless Swaging Tool, Locoloc® (HC-3010-R)
- Klein Tools Power Fastening Tools