Shop All Wire Strippers & Crimpers
Klein Tools
26" Battery Operated Cable Crimper Copper: 600 MCM; Aluminum: 350 MCM; ACSR: 477 MCM
Mfr # BAT207T24H
Zoro # G1231481
product price: $2,007.99
/ea
Free Shipping & Returns
$2,007.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Copper: 600 MCM; Aluminum: 350 MCM; ACSR: 477 MCM
- Overall Length 26"
- Application Cable Crimping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT207T24H
- Zoro # G1231481
- UPC # 092644291104
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 26" |
Details
Capacity | Copper: 600 MCM; Aluminum: 350 MCM; ACSR: 477 MCM |
Application | Cable Crimping |
Item | Battery Operated Cable Crimper |
Description
Battery-Operated Cable Crimper,D3 Groove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 16" x 18" High Impact Carbide SDS+ (DW5540)
- HHIP ER-25 3/16" Spring Collet (3900-5213)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96905)
- WIHA SoftFinish® Stubby Phillips 2 Pc. Set (31192)
- KLEIN TOOLS 8 in Wire Stripper 10 to 18 AWG, 12 to 20 AWG (11055-INS)
- KLEIN TOOLS 7 1/2 in Crimper and Connector Kit Ethernet, RJ45 (VDV226-817)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1004)
- KLEIN TOOLS Klein-Kurve Long-Nose Wire Stripper, Wire Cutter, Crimping Tool (1009)
- KLEIN TOOLS 5 5/8 in Dieless Crimper RG-59, RG-6/6Q (VDV212-008-SEN)
- KLEIN TOOLS Ratcheting Cable Crimper / Stripper / Cutter, for Pass-Thru™ (VDV226-110)
- GREENLEE 8 7/8 in Wire Stripper Solid: 8 to 18 AWG, Stranded: 10 to 20 AWG (1927-SS)
- Klein Tools Crimping Tools