Shop All Cable and Wire Cutters
Klein Tools
25-1/2" Cable Cutter with Protective Sleeve, 25"
Mfr # 63041TH
Zoro # G6516006
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 25-1/2"
- Cutting Action Shear-Cut
- Material Forged steel
- Number of Pieces 1
- Handle Material Fiberglass with Vinyl Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63041TH
- Zoro # G6516006
- UPC # 092644630040
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 25-1/2" |
Details
Cutting Action | Shear-Cut |
Material | Forged steel |
Number of Pieces | 1 |
Handle Material | Fiberglass with Vinyl Grip |
Capacity | Soft Cable Maximum Capacity: 1-3/8'' Diameter; MCM Cable Maximum Capacity: MCM 500 Copper, 750 Aluminum |
Handle Type | Comfort Grip |
Application | Cable Cutter |
Features | Replaceable Hook-Jaw Blades, Heavy-Duty Pins In Head Serve As Blade-Stops, Black-Oxide Finish for Long Life |
Item | Cable Cutter with Protective Sleeve,25" |
Description
Cable Cutter with Protective Sleeve,25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH E10 x E12 E-Torx® Double Box Ratcheting Wrench (9221)
- SMITHS Sharpener Hand Held (50185)
- DRILL AMERICA 3/8" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/8)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 120 Grit (49317)
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187T)
- KLEIN TOOLS Coax Cable Radial Stripper (VDV110-095)
- KLEIN TOOLS Cable Cutter Coaxial 1-Inch Capacity (63030)
- KLEIN TOOLS Replacement Spring Kit for Pre-2017 Cable Cutter (63065)
- KLEIN TOOLS Cable Cutter (63050)
- KLEIN TOOLS Wire Marker Book 120/240V 3 Phase 1-48 (56251)
- HUSKIE TOOLS 14" Bar & Wire Cutter, Center Cut (SP-32)
- Klein Tools Cable and Wire Cutters