Shop All Cordless Impact Tools
Klein Tools
20V 7/16"
Mfr # BAT20-7161
Zoro # G6081317
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Driver and Wrench Product Grouping Impact Wrench Kit
- Max. No Load RPM 1900
- Max. Torque 500 ft.-lb.
- Voltage 20V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT20-7161
- Zoro # G6081317
- UPC # 92644290145
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 7/16" |
Details
Corded/Cordless | Cordless |
Driver and Wrench Product Grouping | Impact Wrench Kit |
Max. No Load RPM | 1900 |
Max. Torque | 500 ft.-lb. |
Voltage | 20V |
Battery Included / Bare Tool | Battery Included |
Corded/Banded | Cordless |
Brushless Motor | Yes |
Includes | 7/16" Impact Wrench; (2) 4 Ah Batteries; Charger; Bag; Manual |
Battery Capacity | 4.0Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included | Yes |
Item | Impact Wrench Kit 7/16",Cordless |
Description
Impact Wrench Kit 7/16 In.,Cordless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Riveting Cross Peen Hammer, 28 oz. (032700-0800)
- MAKITA Corded, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219LX)
- KO-KEN Socket 24mm 6 Point 28.5mm Thin walled 1/2 Sq. Drive (14401MS-24)
- EXXO No.4 Jack Bench Hand Plane (5360)
- KLEIN TOOLS 90-Degree Impact Wrench Kit (BAT20LW1)
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Tool Only (BAT20CD)
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Full Kit (BAT20CD1)
- KLEIN TOOLS 20V 7/16" (1) 7/16" Battery Operated Impact Wrench Tool (BAT20-716)
- MILWAUKEE TOOL M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY Kit (2865-22)
- MILWAUKEE TOOL Impact Wrench, Bare Tool, Battery, 12VDC (2555-20, 48-11-2420)
- DEWALT Cordless Impact Wrench, Drive 1/2", 20 V (DCF961B)
- Klein Tools Cordless Impact Tools