Shop All Impact Bits
Klein Tools
#2 Sq Insert Power Drivers 1" Pk 5
Mfr # SQ215
Zoro # G809011617
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type #2 Square
- Overall Length 1" (2.5 cm)
- Material Steel
- Hex Shank Size 1/4" Hex
- Application Designed to withstand impact drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # SQ215
- Zoro # G809011617
- UPC # 092644327506
- Country of Origin United States
- Category Impact Bits
Dimensions
Overall Length | 1" (2.5 cm) |
Hex Shank Size | 1/4" Hex |
Details
Item | #2 Sq Insert Power Drivers |
Tip Type | #2 Square |
Material | Steel |
Application | Designed to withstand impact drills |
Description
No.2 Sq Insert Power Drivers 1",Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.35mm (112313350)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- PERFORMANCE TOOL 1/4 In (F) X 3/8 In (M) Adapter Socket Adapter, W36157 (W36157)
- BOSCH NailKiller Auger, 13/16In x 17In, Tube (NKLT13)
- KLEIN TOOLS Pro Impact Power Bits, 5-pack #2 Phillips (32798)
- KLEIN TOOLS 1/4" SL Power Drivers 3-1/2" Pk 5 (SL14355)
- KLEIN TOOLS #2 Phillips Power Driver 1" Pk 15 (PH2115)
- KLEIN TOOLS Pro Impact Power Bits, 5/16-Inch Nut Driver 3-Pack (32793)
- KLEIN TOOLS Pro Impact Power Bits, 3/8-Inch Nut Driver 3-Pack (32794)
- KLEIN TOOLS #3 PH Insert Power Driver 1" Pk 5 (PH315)
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72907/32)
- Klein Tools Screwdrivers and Nutdrivers