Shop All Screwdrivers
Klein Tools
2 Phillips Screw-Holding Screwdriver #2 Round
Mfr # 32216
Zoro # G3197559
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Shank Length 7"
- Overall Length 11.25"
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32216
- Zoro # G3197559
- UPC # 092644322167
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 7" |
Overall Length | 11.25" |
Details
Item | 2 Phillips Screw-Holding Screwdriver |
Tip Style Group | Phillips |
Shank Shape | Round |
Number of Pieces | 1 |
Features | Precision-Machine Blade Provides Great Fit; Screw-Holding Design Holds Screws At The Tip Of The Driver For Precise Placement In Confined, Hard To Reach Places |
SAE or Metric | SAE |
Tether Capable | Tether Capable |
Handle Type | Cushion Grip |
Tether Style | Tether Capable |
Description
2 Phillips Screw-Holding Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Box Beam Level, Aluminum, 72 in. (DWHT43172)
- LYNDEX-NIKKEN Collet, 100TG, 1in (100-064)
- HANSEN GLOBAL 3-Piece Metric Socket Tray Set (9302)
- CLEVELAND Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14554)
- KLEIN TOOLS General Purpose Torx Screwdriver T20 Round (19543)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Square (600-4)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/32 in Round (607-3-INS)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, M/L (60492)
- KLEIN TOOLS General Purpose Torx Screwdriver T27 Round (19545)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #1 Square, 6-Inch Round Shank (6986INS)
- GREAT NECK 1/4 x 10 Inch Slotted Round Shank Cabinet Tip Screwdriver (73025)
- Klein Tools Screwdrivers and Nutdrivers