Shop All Screwdriver Bits
Klein Tools
#2 Phillips Power Drivers 3-1/2-Inch 5-Pack
Mfr # PH2355
Zoro # G1249999
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2 (phillips)
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # PH2355
- Zoro # G1249999
- UPC # 092644327247
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 (phillips) |
Hex Shank Size | 1/4" |
Overall Bit Length | 3.5" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Power Drivers 3-1/2" 5-Pack #2-Phill |
SAE or Metric | SAE, Metric |
Fastening Tool Item Type | Power Bit |
Description
Power Drivers 3-1/2 In. 5-Pack #2-Phill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, 4/0 AWG (W660)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54996)
- STAR ASIA 7-Pc 1/4 Dr Deep External Sta (66320)
- DAYTON AL-320 Motor Shaft Arbor Small Type A Stamped Washer (3ZN09)
- KLEIN TOOLS Replacement Bit 4 mm Hex & 5 mm Hex (32554)
- KLEIN TOOLS Replacement Bit, 2 Phillips and 3/16-Inch Slotted (67101)
- KLEIN TOOLS Replacement Bit 1.5 mm Hex & 2 mm Hex (32552)
- KLEIN TOOLS Pro Impact Power Bit Set, 26 Piece (32799)
- KLEIN TOOLS Replacement Bit. #1 Phillips, 3/16-Inch Slotted (32482)
- KLEIN TOOLS Replacement Bit, 5/32-Inch and 3/16-Inch Hex (32548)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-ACR1X-5PK)
- Klein Tools Screwdrivers and Nutdrivers