Shop All Impact Bits
Klein Tools
#2 PH Power Drivers 6" Bit, Pk 2
Mfr # PH262
Zoro # G209011613
product price: $8.89
/pk 2, $4.45/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6-Inch Bit
- Tip Type #2 Phillips
- Overall Length 6" (15.2 cm)
- Application Designed to withstand impact drills
- Hex Shank Size 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # PH262
- Zoro # G209011613
- UPC # 092644327254
- Country of Origin United States
- Category Impact Bits
Dimensions
Size | 6-Inch Bit |
Overall Length | 6" (15.2 cm) |
Hex Shank Size | 1/4" Hex |
Details
Item | #2 PH Power Drivers Bit |
Tip Type | #2 Phillips |
Application | Designed to withstand impact drills |
Material | Steel |
Description
No.2 PH Power Drivers 6" Bit,,Package Quantity2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT T25 x 1" Torx® VORTEX™ Impact Power Bit (CAVB1T25-2)
- STARRETT American Standard Wire Gage, 0-36 (281)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TM10)
- DIABLO Carbide Tipped Pilot Drill Bit, 4 (DHS4BITCT)
- KLEIN TOOLS #3 PH Insert Power Driver 1" Pk 5 (PH315)
- KLEIN TOOLS 1/4" SL Power Drivers 3-1/2" Pk 5 (SL14355)
- KLEIN TOOLS #1 PH Power Drivers 3-1/2" Pk 5 (PH1355)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 4-Pack (32795)
- KLEIN TOOLS 3-in-1 Impact Socket (NRHD)
- KLEIN TOOLS Pro Impact Power Bits, 5-pack #2 Phillips (32798)
- VESSEL NECK TORSION Rib-Reinforced Power Bit PH (RTPH2150P1)
- Klein Tools Impact Bits