Shop All Impact Bits
Klein Tools
#2 PH Insert Power Driver 1" Pk 5
Mfr # PH215
Zoro # G109011614
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-Inch Bit
- Tip Type #2 Phillips
- Overall Length 1" (2.5 cm)
- Hex Shank Size 1/4" Hex
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # PH215
- Zoro # G109011614
- UPC # 092644322310
- Country of Origin United States
- Category Impact Bits
Dimensions
Size | 1-Inch Bit |
Overall Length | 1" (2.5 cm) |
Hex Shank Size | 1/4" Hex |
Details
Item | #2 PH Insert Power Driver |
Tip Type | #2 Phillips |
Material | Steel |
Application | Designed to withstand impact drills |
Description
No.2 PH Insert Power Driver 1",Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 36 Aluminum Pick Up Tool Aluminum Alloy Tube, Tube Diameter 1, Ergonomic Handle with Safety Grip (50093)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A236)
- SG TOOL AID 4-Piece Mini Pick, Hook and Scribe Set (13900)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTC)
- KLEIN TOOLS Pro Impact Power Bits, 3/8-Inch Nut Driver 3-Pack (32794)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- KLEIN TOOLS #3 PH Insert Power Driver 1" Pk 5 (PH315)
- KLEIN TOOLS Pro Impact Power Bits, #2 Square, 5-Pack (32797)
- KLEIN TOOLS 3-in-1 Impact Socket (NRHD)
- KLEIN TOOLS Pro Impact Power Bits, 5/16-Inch Nut Driver 3-Pack (32793)
- VESSEL IMPACT BALL Torsion Bit SQ2x30, PK2 (IBSQ230P2)
- Klein Tools Impact Bits