Shop All Impact Sockets
Klein Tools
2-in-1 Penta/Hex Flip Socket with Adapter
Mfr # 66080
Zoro # G605668336
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number or Points 6
- Overall Length 1.23" (3.12 cm)
- Material 4140 Steel (66081) / S2 Steel (X66078)
- Size 13/16" Penta, 3/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66080
- Zoro # G605668336
- UPC # 92644382147
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.23" (3.12 cm) |
Size | 13/16" Penta, 3/4" Hex |
Overall Height | 4.72" (11.98 cm) |
Overall Width | 1.23" (3.12 cm) |
Details
Number or Points | 6 |
Material | 4140 Steel (66081) / S2 Steel (X66078) |
Socket Type | Impact Rated |
Application | Pole Hardware Installation and Removal; Underground Distribution Work |
Features | Flip Socket |
Weight | 12.4 oz (350 g) |
Standard | ASME B107.17M / B107.4 |
Description
Klein Tools' Penta Hex Flip Socket with Adapter is a must have for all tradesmen. The 13/16-Inch Penta and 3/4-Inch Hex Flip Socket combines two of the most common socket sizes into one tool. The socket is designed for use with an impact driver including Klein's Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1). The 1/2 to 1/2-Inch square adapter includes a ball detent to help prevent unintentional separation from the socket. Flip between 3/4-Inch Hex and 13/16-Inch Penta sizes. 1/2 to 1/2-Inch adapter with rust resistance finish. Easily switch impact socket sizes without removing your gloves. 1/2 to 1/2-Inch square adapter has a black manganese phosphate finish for rust resistance. Includes a ball detent that helps prevent unintentional separation of adapter and socket. Socket engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1). Color coded to easily identify the size of the socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-11-05)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315100)
- SUNEX 3/4" Drive Impact Socket 6 (470D)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16354)
- KLEIN TOOLS 3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 5-Inch Length (32767)
- KLEIN TOOLS Flip Impact Socket, 3/4 and 13/16-Inch (66074)
- KLEIN TOOLS Replacement Socket for 90-Degree Impact Wrench (BAT20LWS)
- KLEIN TOOLS Impact Socket Kit, Flip, HD, 8 Pc (65618)
- KLEIN TOOLS 3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 3-Inch Length (32766)
- KLEIN TOOLS Flip Impact Socket, 11/16 and 5/8-Inch (66075)
- DEWALT Screw Driving, 5/8in. Deep Impact Ready Socket 3/8in. Drive (DW2288)
- Klein Tools Sockets & Ratchets