Shop All Nut Drivers
Klein Tools
2-in-1 Nut Driver, Hex Head Slide Drive™, 6-Inch
Mfr # 65129
Zoro # G3499769
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 10 1/4 in
- Tip Size 1/4 in, 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65129
- Zoro # G3499769
- UPC # 092644651298
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 10 1/4 in |
Tip Size | 1/4 in, 5/16 in |
Shank Length | 6 in |
Nut Driver Shank Length | 6 in |
Nut Driver Overall Length | 10 1/4 in |
Nut Driver Hex Size | 1/4 in, 5/16 in |
Hex Size | 1/4 in, 31/100 in |
For Fastener Size | 1/4 in, 31/100 in |
Description
Hollow Round Shank Multi BitNut Driver, Tip Size 1/4 in, 5/16 in, Bolt Clearance 6 in, Shank Length 6 in, Ergonomic, SAE, Hollow Round Multi Bit, Fastener Holding Yes, For Fastener Size 1/4 in, 31/100 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA DRIVE PULLEY ASSY (502289203)
- MIDWEST FASTENER 1/4" Black Plastic Flowerette Thumb Screw Knobs 4PK (70921)
- DRILL AMERICA P HSS Straight Shank Straight Flute Chucking Reamer (DWRRP)
- MITUTOYO Micrometer, 4 to 5", 0.0001, Ratchet (103-219)
- KLEIN TOOLS 1/2-Inch Power Nut Driver 5-Inch Length (PND125)
- KLEIN TOOLS #2 Phillips Demolition Driver, 4-Inch Shank (6034DD)
- KLEIN TOOLS 11/32-Inch Insulated Driver, 6-Inch Hollow Shaft (646-11/32-INS)
- KLEIN TOOLS 1/4-Inch Magnetic Nut Driver, Super Long, 18-Inch (S818M)
- KLEIN TOOLS 11 mm Nut Driver, 3-Inch Hollow Shaft (630-11MM)
- KLEIN TOOLS 7/16-Inch Coated Nut Driver, 3-Inch Hollow Shaft (640-7/16)
- WERA Nut Driver, 5/16 in, Hollow, Ergo, 3-5/32 in (05029503001)
- Klein Tools Screwdrivers and Nutdrivers