Shop All Nut Drivers
Klein Tools
2-in-1 Nut Driver, Hex Head Slide Drive™, 1-1/2-Inch
Mfr # 65131
Zoro # G3499723
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Cushion Grip
- Overall Length 3.359"
- Shank Length 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65131
- Zoro # G3499723
- UPC # 092644651311
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 3.359" |
Shank Length | 1.5" |
Tip Size | 1/4", 5/16" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Handle Type | Cushion Grip |
Item | Hex Head Slide Nut Driver,2-In-1,1.5" |
Features | Twist The Thumb Nut To Lock Tip Setting; Magnetic Regardless Of Which Driver Is Selected; U.S. Patent 7,654,175 B2 |
Tip Style | Hex |
Description
Hex Head Slide Nut Driver,2-In-1,1.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 in Drive 12 in Flex Ratchet, 3/8" Drive x 12" (SRH21112)
- DAYTON Vacuum Accessory, Claw Utility Nozzle (61HW17)
- MAKITA 5" Dust Extraction Tuck Point Guard (196845-3)
- WESTWARD Masonry Bit, 3/16 In, 4 In L, Shank 3/16 In (6PTC8)
- KLEIN TOOLS 11/32-Inch Nut Driver, 3-Inch Hollow Shaft (S11)
- KLEIN TOOLS 10mm Cushion Grip Nut Driver with 3-Inch Shaft (630-10MM)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-7/16M)
- KLEIN TOOLS 1/4-Inch Nut Driver, Magnetic Tip, 4-Inch Shaft (635-1/4)
- KLEIN TOOLS Insulated Nut Driver, 1/2-Inch Hex, 6-Inch (646-1/2-INS)
- KLEIN TOOLS 11/32-Inch Magnetic Tip Nut Driver, 3-Inch Shaft (630-11/32M)
- SAMMYS Nutsetter, 5/8" Hex, 2-1/2" L, Steel (8273910)
- Klein Tools Nut Drivers