Shop All Impact Sockets
Klein Tools
2-in-1 Metric Impact Socket, 12-Point, 32 x 27 mm
Mfr # 66054E
Zoro # G2389350
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number or Points 12
- Overall Length 3.45" (8.7 cm)
- Material 4140 Steel
- Size 32 mm x 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 66054E
- Zoro # G2389350
- UPC # 92644650796
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.45" (8.7 cm) |
Size | 32 mm x 27 mm |
Overall Height | 1.69" (4.3 cm) |
Overall Width | 1.69" (4.3 cm) |
Details
Number or Points | 12 |
Material | 4140 Steel |
Weight | 1.6 lb (0.7 kg) |
Features | Hands-Free Adjustment |
Application | Pole Hardware Installation and Removal |
Socket Type | Impact Rated |
Standard | ASME B107.33M |
Description
Single-ended impact socket with hands-free adjustment between 32 mm and 27 mm sizes. Deep socket with a 1/2-Inch drive works great for hardware installation and removal. The high-torque, 12-Point design is easier to position and works with square fasteners. Single-ended impact socket with 32 and 27 mm sizes in one. Easily switch impact socket sizes without removing your gloves. Use with an impact driver. Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW and BAT20CW1). Socket is color coded to quickly identify size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 3" Blade W, Pink (69721)
- SUNEX 1/2" Drive Impact Socket 6 (248D)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 6mm Hex Bit Socket (49-66-5146)
- GF GAGE Thread Plug Gage, 0.2500" dia., L-1 Class (P025018NSE)
- KLEIN TOOLS Impact Socket Kit, Flip, HD, 8 Pc (65618)
- KLEIN TOOLS 3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 3-Inch Length (32766)
- KLEIN TOOLS Replacement Socket for 90-Degree Impact Wrench (BAT20LWS)
- KLEIN TOOLS 2-in-1 Penta/Hex Flip Socket with Adapter (66080)
- KLEIN TOOLS Driver and Flip Socket, Imp, 11-in-1, 2 Pc (85517HD)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 3/4 and 9/16-Inch (66001)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (J7210M)
- Klein Tools Impact Sockets