Shop All Impact Sockets
Klein Tools
2-in-1 Metric Impact Socket, 12-Point, 17 x 13 mm
Mfr # 66051E
Zoro # G2389271
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number or Points 12
- Overall Length 3.1" (7.9 cm)
- Material 4140 Steel
- Size 17 mm x 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66051E
- Zoro # G2389271
- UPC # 92644651120
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.1" (7.9 cm) |
Size | 17 mm x 13 mm |
Overall Width | 0.98" (2.5 cm) |
Overall Height | 0.98" (2.5 cm) |
Details
Number or Points | 12 |
Material | 4140 Steel |
Weight | 6.4 oz (181 g) |
Features | Hands-Free Adjustment |
Application | Pole Hardware Installation and Removal |
Socket Type | Impact Rated |
Standard | ASME B107.33M |
Description
Single-ended impact socket with hands-free adjustment between 17 mm and 13 mm sizes. Deep socket with a 1/2-Inch drive works great for hardware installation and removal. The high-torque, 12-Point design is easier to position and works with square fasteners. Single-ended impact socket with 17 and 13 mm sizes in one. Easily switch impact socket sizes without removing your gloves. Use with an impact driver. Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW and BAT20CW1).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" 6,500 rpm 4HP Angle Grinder (DWE4519)
- WESTWARD C-Clamp, 6", Iron, Regular Duty, 2450 lb. (2LAY7)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7426)
- DANTONA Power Tool Battery, Skil 2587-05 Skil SB14A (TOOL-265)
- KLEIN TOOLS Flip Impact Socket, 15/16 and 7/8-Inch (66073)
- KLEIN TOOLS 3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 3-Inch Length (32766)
- KLEIN TOOLS Replacement Socket for 90-Degree Impact Wrench (BAT20LWS)
- KLEIN TOOLS 3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 5-Inch Length (32767)
- KLEIN TOOLS Driver and Flip Socket, Imp, 11-in-1, 2 Pc (85517HD)
- KLEIN TOOLS Flip Impact Socket, 9/16 and 1/2-Inch (66076)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, Natural (I-3/4D30MM)
- Klein Tools Sockets & Ratchets