Shop All Impact Socket Sets
Klein Tools
2-in-1 Impact Socket, 12-Point, 5/8 and 7/16-Inch
Mfr # 66012
Zoro # G2389332
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"; 5/8 and 7/16-Inch
- Output Type Impact Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66012
- Zoro # G2389332
- UPC # 92644382062
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2"; 5/8 and 7/16-Inch |
Details
Output Type | Impact Rated |
Item | Impact Socket Set |
Description
Single-ended impact socket with hands-free adjustment between 5/8-Inch and 7/16-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for general electrical and construction work. The high-torque, 12-Point design is easier to position and works with square fasteners. Single-ended impact socket with 5/8- and 7/16-Inch sizes in one. High-torque, 12-Point design reduces round-off. Use with an impact driver. Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW and BAT20CW1). Great for general electrical and construction work. Socket is color coded to quickly identify size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/4 in. Straight Die Grinder Kit (2486-22)
- DRILL AMERICA 5/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/16)
- SIMONDS Slim Taper Saw File, American, 7in.L (73537500)
- DRILL AMERICA 5/8" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X5/8)
- KLEIN TOOLS 7-in-1 Impact Rated Flip Socket Set with Handle (32910)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 1/2 and 3/8-Inch (66011)
- KLEIN TOOLS 7-in-1 Impact Flip Socket Set, No Handle (32933)
- KLEIN TOOLS 1/4" Hex, 1/2" Square; 3/8 x 7/16", 1/2 x 9/16", 5/8 x 11/16", 3/4 x 13/16", and 7/8 x 15/16" Drive (66070)
- KLEIN TOOLS 1/2"; 5-Piece Set Drive Impact Socket Set, 5 pcs (66040)
- KLEIN TOOLS 6-in-1 Impact Socket Set (660KIT2)
- INGERSOLL-RAND 7 Piece 3/8" Drive Metric Universal Impact Socket Set (SK3M7U)
- Klein Tools Sockets & Ratchets