Shop All Impact Socket Sets
Klein Tools
2-in-1 Impact Socket, 12-Point, 1-1/8 and 15/16-Inch
Mfr # 66016
Zoro # G2389323
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"; 1-1/8 and 15/16-Inch
- Output Type Impact Rated
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
- Brand Klein Tools
- MFR # 66016
- Zoro # G2389323
- UPC # 92644650543
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2"; 1-1/8 and 15/16-Inch |
Details
Output Type | Impact Rated |
Item | Impact Socket Set |
Description
Single-ended impact socket with hands-free adjustment between 1-1/8-Inch and 15/16-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for general electrical and construction work. The high-torque, 12-Point design is easier to position and works with square fasteners. Single-ended impact socket with 1-1/8 and 15/16-Inch sizes in one. High-torque, 12-Point design reduces round-off. Use with an impact driver. Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW and BAT20CW1). Socket is color coded to quickly identify size.
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
- TEKTON Curved Jaw Locking Pliers Set (3-Piece) (PLK90104)
- DEWALT FLEXVOLT Jobsite Charger Radio, Bare tool (DCR025)
- SPEEDAIRE Surface Tool Adapter, 2-3/4 In (21AC23)
- BETA Combination Wrench, Metric, 13mm Size (000420313)
- KLEIN TOOLS Impact Driver Set, Driver/Socket, 20-in-1 (32303HD)
- KLEIN TOOLS Flip Socket Set, Impact, Metric, 6-in-1 (32933M)
- KLEIN TOOLS 1/2"; 5-Piece Set Drive Impact Socket Set, 5 pcs (66050E)
- KLEIN TOOLS 6-in-1 Impact Socket Set (660KIT2)
- KLEIN TOOLS Flip Socket Set, Impact, 9-in-1 (32934)
- KLEIN TOOLS 2-1 Slotted Impact Socket Set, 12pt, 6pc (66090)
- TEKTON 3/8 Inch Drive Hex, Torx, Triple Square Impact Bit Socket Set 40-Piece (SIB91301)
- Klein Tools Impact Socket Sets