Shop All Cordless Cable Cutters
Klein Tools
(2) 2 Ah Batteries, Charger and Bag, 20V, Battery-Operated Battery
Mfr # BAT20GD10
Zoro # G8049326
product price: $1,518.99
/ea
Free Shipping & Returns
$1,518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool (2) 2 Ah Batteries, Charger and Bag
- Voltage 20V
- Cordless Tool Battery Type Battery-Operated
- Tool Length 13.4" (34 cm)
- Features DeWALT 20V 2 Ah Lithium-ion Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT20GD10
- Zoro # G8049326
- UPC # 092644631955
- Country of Origin Taiwan, Province of China
- Category Cordless Cable Cutters
Dimensions
Tool Length | 13.4" (34 cm) |
Details
Battery Included / Bare Tool | (2) 2 Ah Batteries, Charger and Bag |
Voltage | 20V |
Cordless Tool Battery Type | Battery-Operated |
Features | DeWALT 20V 2 Ah Lithium-ion Batteries |
Tool Weight | 8.2 lb (3.7 kg) |
Description
Battery-Operated Cu/Al Closed-Jaw Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 14 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5787)
- STANDARD IGNITION Multi-Function Socket, S-548 (S-548)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914F)
- PROTO 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J5208HS)
- KLEIN TOOLS Cable Cutter, Cordless 7 tons, Cu/Al, Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag (BAT207T3)
- KLEIN TOOLS (2) 2 Ah Batteries, Charger and Bag, 20V, Battery-Operated Battery (BAT20GD1)
- KLEIN TOOLS Bolt Cutter, Cordless, Steel, Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag (BAT207T5)
- KLEIN TOOLS Replacement Springs for Pre-2017 Edition Cat. No. 63750 (63757)
- KLEIN TOOLS KATAPULT® Wire Stripper Replacement Blade Set, RG6 (VDV110-046)
- KLEIN TOOLS Battery-Operated EHS Closed-Jaw Cutter, 4 Ah (BAT20GD14H)
- HUSKIE TOOLS Cordless Crimping Tool Kit, Battery Included, 14.4, Li-Ion Battery (ECO-EZRBC)
- Klein Tools Cordless Tools