Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
1/8-Inch Wide Steel Fish Tape 65-Foot
Mfr # 56002
Zoro # G2486906
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 65 ft
- Tape Material Steel
- Size 1/8"W x 0.062"H
- Features Full Grip Style Handle, Laser Etched Markings in 1-Foot (0.3 m) Increments, Raised Finger Grips
- Case Style Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56002
- Zoro # G2486906
- UPC # 092644560026
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 65 ft |
Size | 1/8"W x 0.062"H |
Case Dia. | 9 in |
Tape Size | 1/8" x 0.062" |
Tape Length | 65 ft |
Case Diameter | 9 in |
Tape Diameter | 1/8 in |
Tape Width | 1/8 in |
Tape Width/Diameter | 1/8 in1/8 in |
Tape Length Range | 60 to 100 ft |
Fits Case Diameter | 9 in |
Details
Tape Material | Steel |
Features | Full Grip Style Handle, Laser Etched Markings in 1-Foot (0.3 m) Increments, Raised Finger Grips |
Case Style | Rotating |
Case Material | Polypropylene |
Tape Profile | Flat |
Item | Marked Fish Tape |
Winder Case | Yes |
Tool Weight | 2.6 lb |
Tape Thickness | 1/16 in |
Case Winding Type | Winder Slide |
Tape End Style | Formed Hook |
Tape Shape | Flat |
Tape Retraction Style | Manual Wind |
Description
Marked Fish Tape, Tape End Style Formed Hook, Tape Length 65 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Winder Slide, Tape Diameter 1/8 in, Case Diameter 9 in, Case Material Polypropylene, Case Style Rotating, Features Full Grip Style Handle, Laser Etched Markings in 1-Foot (0.3 m) Increments, Raised Finger Grips, Tape Thickness 1/16 in, Tape Width 1/8 in, Tool Weight 2.6 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench (E-918)
- HHIP MTJNR 16-3D Turning Tool Holder (2023-0160)
- RIDGID 24 in. Heavy Duty Straight Pipe Wrench (31030)
- METABO Angle Grinder, 5", 10,000 rpm, 14.6A (WE 17-125 Quick RT)
- KLEIN TOOLS Glow Rod, Hi-Flex, 15 Foot, Pk/3 (50159)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 50-Foot (56382)
- KLEIN TOOLS Lo-Flex Fish Rod Set, 12-Foot (56312)
- KLEIN TOOLS Mid Flex Glow Rod, 15Foot (50152)
- KLEIN TOOLS Glow in the Dark Fish Tape, 40 Ft (50660)
- KLEIN TOOLS Stainless Steel Fish Tape, 1/8-Inch x 240-Foot (56341)
- IDEAL Fish Tape, Round, Steel, 3 in. L (31-158)
- Klein Tools Fishing Tapes, Sticks, & Lines