Shop All Tool Bags, Backpacks & Totes
Klein Tools
1680d Ballistic Weave Body, Black/Orange/Gray, 19.25" (48.9 cm) Height
Mfr # 55482
Zoro # G7924796
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Height 19.25" (48.9 cm)
- Color Black/Orange
- Features Elastic Loop to Hold Worklight with Flashlight (Cat. No. 56028 Sold Separately)
- Material 1680d Ballistic Weave Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55482
- Zoro # G7924796
- UPC # 92644554827
- Country of Origin Bangladesh
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 19.25" (48.9 cm) |
Overall Length | 14.5" (36.8 cm) |
Overall Width | 9" 22.9 cm) |
Details
Closure Type | Zipper |
Color | Black/Orange |
Features | Elastic Loop to Hold Worklight with Flashlight (Cat. No. 56028 Sold Separately) |
Material | 1680d Ballistic Weave Body |
Typical Bag or Tote Application | Tool Carrying |
Capacity | 745 cu in (12208.5 cc) |
Type | Tool Backpack |
Weight | 7.2 lb (3.3 kg) |
Number of Inside Pockets | 18 |
Number of Outside Pockets | 3 |
Description
The Klein Tools’ Tradesman ProTM Tool Station Backpack has 21 pockets and a large interior for maximum tool storage. The front flap of the backpack unzips halfway for quick tool access or fully extends for workstation access. Made of water resistant 1680d ballistic weave material for durability. Illuminate your backpack interior with the removable hands-free Worklight (Cat. No. 56028) sold separately. Backpack with max tool storage, 21 pockets and a large interior. Front opens halfway or fully extends for workstation access. Durable, water resistant material made with 1680d ballistic weave. Extra padding on the shoulder straps and back for carrying comfort. Adjustable chest and lower straps for a customized fit. Front zipper pocket for small items. Exterior organization includes side elastic pouch for water bottle, tape measure clip, and tape thong.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Three Square File, Smooth/Dbl., 8inL (73519000)
- CENTURY DRILL & TOOL 1/16" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26204)
- DYNAMIC Tools 15mm Stubby Flex Head Ratcheting Wrench (D076315)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13/16 " L.260 mm (40484242)
- KLEIN TOOLS Bag/Tote, Tool Bag, Yellow, Canvas, 0 Pockets (5539YEL)
- KLEIN TOOLS Tool Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5139L)
- KLEIN TOOLS Bag/Tote, Bucket Bag, Green, Canvas, 2 Pockets (5143)
- KLEIN TOOLS Extra-Large Nylon Equipment Bag (5180)
- KLEIN TOOLS Bag/Tote, Tool Bag, Red, Canvas, 0 Pockets (5539RED)
- KLEIN TOOLS Tool Bag/Tote, Tool Bag, Black, Canvas, 15 Pockets (5003-20)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 10 Pockets (5200-15)
- Klein Tools Tool Bags, Backpacks & Totes