Shop All Tongue & Groove Pliers
Klein Tools
16" (406 mm) Pump Pliers
Mfr # D502-16
Zoro # G908796309
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16.68" (42.4 cm); 16"
- Finish Plastic-Dipped
- Handle Color Yellow
- Size 16-Inch
- Capacity 4.25" (10.8 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # D502-16
- Zoro # G908796309
- UPC # 092644730269
- Country of Origin Mexico
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 16.68" (42.4 cm); 16" |
Size | 16-Inch |
Details
Finish | Plastic-Dipped |
Item | 16" (406 mm) Pump Pliers |
Handle Color | Yellow |
Capacity | 4.25" (10.8 cm) |
Weight | 3.2 lb (1.5 kg) |
Description
Pump Pliers 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80583)
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2140U)
- WILLIAMS Williams Curved Claw Hammer, 20oz. (20401)
- KLEIN TOOLS 9 7/8 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-10)
- KLEIN TOOLS Quick-Adjust Klaw™ Pump Pliers, 10-Inch (D504-10B)
- KLEIN TOOLS 6 1/2 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (D502-6)
- KLEIN TOOLS 10 1/4 in Straight Jaw Water Pump Plier Serrated, Plastic Grip (D502-10-INS)
- KLEIN TOOLS Pump Pliers, 10-Inch (D502-10)
- KLEIN TOOLS Classic Klaw, Pump Pliers 7" (D504-7)
- APEX TOOL GROUP Crescent® 12" Z2 K9„¢ Straight Jaw Dual Material Tongue & Groove Pliers (RTZ212CG)
- Klein Tools Pliers