Shop All Screwdrivers
Klein Tools
1/4IN Slotted Screw-Holding Screwdriver 1/4" Round
Mfr # 32215
Zoro # G3197540
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 1/4"
- Shank Length 7"
- Overall Length 11.25"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32215
- Zoro # G3197540
- UPC # 092644322150
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4" |
Shank Length | 7" |
Overall Length | 11.25" |
Details
Item | 1/4IN Slotted Screw-Holding Screwdriver |
Tip Style Group | Slotted |
SAE or Metric | SAE |
Handle Type | Cushion Grip |
Tether Capable | Tether Capable |
Tip Style | Cabinet |
Shank Shape | Round |
Features | Precision-Machine Blade Provides Great Fit; Screw-Holding Design Holds Screws At The Tip Of The Driver For Precise Placement In Confined, Hard To Reach Places; Start And Drives Screws With One Hand When Working In Hard To Reach Space |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Description
1/4IN Slotted Screw-Holding Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Bottoming Hand Tap (DWTB4X.7)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #21 (11051)
- MITUTOYO 0 to 1/.001" Screw Thread Mic (126-137)
- INNOVATIVE COMPONENTS Ball Knob, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7-L-21)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (604-3)
- KLEIN TOOLS Insulated Square Screwdriver #2 Round (662-4-INS)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, S/M (60614)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (P12)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4B)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, L/XL (60592)
- WESTWARD Insulated Phillips Screwdriver #3 Round (5UFX0)
- Klein Tools Screwdrivers and Nutdrivers