Shop All Impact Bits
Klein Tools
1/4" SL Power Drivers 3-1/2" Pk 5
Mfr # SL14355
Zoro # G009011615
product price: $13.15
/pk 5, $2.63/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-1/2-Inch Bit
- Overall Length 3.5" (8.9 cm)
- Application Designed to withstand impact drills
- Material Steel
- Hex Shank Size 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # SL14355
- Zoro # G009011615
- UPC # 092644327414
- Country of Origin United States
- Category Impact Bits
Dimensions
Size | 3-1/2-Inch Bit |
Overall Length | 3.5" (8.9 cm) |
Hex Shank Size | 1/4" Hex |
Details
Item | 1/4" SL Power Drivers |
Application | Designed to withstand impact drills |
Material | Steel |
Description
SL Power Drivers 1/4", 3-1/2",Package Quantity5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #3 Regular HSS Combined Drill Bit and Countersink (DEWCCD3)
- HHIP MT3-75 Degree 4" Bull Nose Live Center (3900-5015)
- CURRENT TOOLS Drill Driven Punch Driver (165)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1128)
- KLEIN TOOLS Pro Impact Power Bits, 3/8-Inch Nut Driver 3-Pack (32794)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- KLEIN TOOLS Pro Impact Power Bits, 1/4-Inch Nut Driver 3-Pack (32792)
- KLEIN TOOLS #2 PH Power Drivers 6" Bit, Pk 2 (PH262)
- KLEIN TOOLS #1 PH Power Drivers 3-1/2" Pk 5 (PH1355)
- KLEIN TOOLS 3-in-1 Impact Socket (NRHD)
- VESSEL IMPACT BALL Torsion Bit PH2x30, PK25 (IBPH230P25K)
- Klein Tools Impact Bits