Shop All Impact Bits
Klein Tools
1/4" SL Power Drivers 1" Bit Pk 5
Mfr # SL1415
Zoro # G909011616
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-Inch Bit
- Overall Length 1" (2.5 cm)
- Material Steel
- Application Designed to withstand impact drills
- Hex Shank Size 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # SL1415
- Zoro # G909011616
- UPC # 092644327407
- Country of Origin United States
- Category Impact Bits
Dimensions
Size | 1-Inch Bit |
Overall Length | 1" (2.5 cm) |
Hex Shank Size | 1/4" Hex |
Details
Item | 1/4" SL Power Drivers Bit |
Material | Steel |
Application | Designed to withstand impact drills |
Description
SL Power Drivers 1/4", 1" Bit,Package Quantity5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #55x12" HSS Aircraft Extension Drill Bit (DWDA/CX1255)
- GRAY TOOLS 41mm Striking Face Box Wrench, 45° Offset Head (66941)
- COLLOMIX Collomix 41250 WK120S Universal Paddle - Small Batch Drill Paddle (41250)
- GUARDAIR Thumb Lever Air Gun (900S)
- KLEIN TOOLS 3-in-1 Impact Socket (NRHD)
- KLEIN TOOLS 1/4" SL Power Drivers 3-1/2" Pk 5 (SL14355)
- KLEIN TOOLS #3 PH Power Drivers 3-1/2" Pk 5 (PH3355)
- KLEIN TOOLS Pro Impact Power Bit Extension 1/4-Inch Hex (32791)
- KLEIN TOOLS 3/16" SL Drivers 3-1/2" Bit Pk 5 (SL316355)
- KLEIN TOOLS #1 PH Power Drivers 3-1/2" Pk 5 (PH1355)
- VESSEL IMPACT BALL Torsion Bit SQ1x30, PK2 (IBSQ130P2)
- Klein Tools Screwdrivers and Nutdrivers