Shop All Fishing Tapes, Sticks, & Lines
This Product is Discontinued
Klein Tools
1/4-Inch Wide Steel Fish Tape, 100-Foot (Discontinued)
Mfr # 56006
Zoro # G3198912
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 100 ft
- Tape Material Stainless Steel
- Size 1/4"W x 0.060"H
- Features 1 ft Increment Markings On Rod, Orange Color with Black Handle
- Case Style Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56006
- Zoro # G3198912
- UPC # 092644560064
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft |
Size | 1/4"W x 0.060"H |
Case Dia. | 13 in |
Tape Size | 1/4" x 0.062" |
Tape Length | 100 ft |
Case Diameter | 13 in |
Tape Width | 1/4 in |
Tape Width/Diameter | 1/4 in |
Fits Case Diameter | 13 in |
Tape Length Range | 60 to 100 ft |
Details
Tape Material | Stainless Steel |
Features | 1 ft Increment Markings On Rod, Orange Color with Black Handle |
Case Style | Rotating |
Case Material | Polypropylene |
Item | Marked Fish Tape |
Tape Profile | Flat |
Winder Case | Yes |
Tape Shape | Flat |
Case Winding Type | Rotating |
Tool Weight | 6.8 lb |
Tape Color | Orange |
Tape Thickness | 1/16 in |
Tape Retraction Style | Manual Wind |
Description
Marked Fish Tape, Tape Length 100 ft, Tape Material Stainless Steel, Tape Shape Flat, Case Winding Type Rotating, Case Diameter 13 in, Case Material Polypropylene, Case Style Rotating, Features Raised Finger Grips Transfer 100-Percent of the Winding PowerFull Grip Style Handle, Tempered, Tape Color Orange, Tape Thickness 1/16 in, Tape Width 1/4 in, Tool Weight 6.8 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.