Shop All Nut Drivers
Klein Tools
1/4-Inch Stubby Nut Driver 1-1/2-Inch Hollow Shaft
Mfr # SS8
Zoro # G7555651
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 3 3/4 in
- Nut Driver Shank Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # SS8
- Zoro # G7555651
- UPC # 092644326240
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 3 3/4 in |
Nut Driver Overall Length | 3 3/4 in |
Nut Driver Hex Size | 1/4 in |
Nut Driver Shank Length | 1 1/2 in |
Hex Size | 1/4 in |
Shank Length | 1 1/2 in |
For Fastener Size | 1/4 in |
Tip Size | 1/4 in |
Description
Hollow Round Shank Nut Driver, Tip Size 1/4 in, Bolt Clearance 1 1/2 in, Shank Length 1 1/2 in, Plain, SAE, Hollow Round, Fastener Holding No, For Fastener Size 1/4 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Brick Trowel, Philadelphia, 5-7/16 x 11 in (RO310-11)
- KNIPEX Auto Adjusting Water Pump Pliers, 10 (85 01 250 SBA)
- DRILL AMERICA #10 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN10)
- ASTRO PNEUMATIC Angle Angle Air Grinder, 4", w/Lever Throttle, 1/4" npt Air Inlet, Heavy Duty, 11,000 rpm (3006)
- KLEIN TOOLS 5/16-Inch Heavy-Duty Nut Driver (635-5/16)
- KLEIN TOOLS 9-in-1 Pass Through SAE Multi-Nut Driver, Magnetic (32809MAG)
- KLEIN TOOLS 9/16-Inch Heavy-Duty Nut Driver (635-9/16)
- KLEIN TOOLS #1 Combo-Tip Driver, 4-Inch Fixed Blade (7314)
- KLEIN TOOLS 11/32-Inch Nut Driver, 3-Inch Hollow Shaft (S11)
- KLEIN TOOLS 4.5 mm Cushion-Grip™ Nut Driver 3-Inch Hollow Shaft (630-4.5MM)
- WESTWARD Nut Driver, 3/8 in., Hollow, 6 in. (10J258)
- Klein Tools Screwdrivers and Nutdrivers