Shop All Nut Drivers
Klein Tools
1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft
Mfr # 618-1/4M
Zoro # G3253205
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Bit Style Nut Driver
- Number of Pieces 1
- Handle Type Molded
- Overall Length 21 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 618-1/4M
- Zoro # G3253205
- UPC # 092644651410
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 21 3/4 in |
Nut Driver Hex Size | 1/4 in |
Nut Driver Overall Length | 21 3/4 in |
Nut Driver Shank Length | 18 in |
Hex Size | 1/4 in |
Shank Length | 18 in |
For Fastener Size | 1/4 in |
Tip Size | 1/4 in |
Description
Hollow Round Shank Nut Driver, Tip Size 1/4 in, Bolt Clearance 18 in, Shank Length 18 in, Ergonomic, SAE, Hollow Round, Fastener Holding Yes, For Fastener Size 1/4 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/32 (45606)
- STANLEY ENGINEERED FASTENING Tap Plug, 4 Flutes (8187-20)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4562)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 19/32 (44038)
- KLEIN TOOLS 6 mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-6MM)
- KLEIN TOOLS 11/32-Inch Nut Driver, 6-Inch Shaft (S116)
- KLEIN TOOLS 9/16-Inch Nut Driver 6-Inch Hollow Shaft (646-9/16)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-7/16M)
- KLEIN TOOLS #1 Combo-Tip Driver, 4-Inch Fixed Blade (7314)
- KLEIN TOOLS 7/16-Inch Heavy-Duty Nut Driver (635-7/16)
- MALCO REVRSIBL MAG HEX DRVR 2"" (IMSHC)
- Klein Tools Screwdrivers and Nutdrivers