Shop All Nut Drivers
This Product is Discontinued
Klein Tools
1/4-Inch Magnetic Nut Driver, 6-Inch Shank (Discontinued)
Mfr # S86M
Zoro # G3195285
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Bit Style 1/4-Inch Tip
- Overall Length 9.625" (24.5 cm)
- Nut Driver Handle Color Yellow
- Nut Driver Hex Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # S86M
- Zoro # G3195285
- UPC # 092644326653
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9.625" (24.5 cm) |
Nut Driver Hex Size | 1/4" |
Details
SAE or Metric | SAE |
Bit Style | 1/4-Inch Tip |
Item | 1/4IN Magnetic Nut Driver - 6IN-Shank |
Nut Driver Handle Color | Yellow |
Insulated | No |
Description
1/4IN Magnetic Nut Driver - 6IN-Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.