Shop All Center Punches
Klein Tools
1/4-Inch Center Punch, 4-1/4-Inch Length
Mfr # 66310
Zoro # G3526997
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4" (6.4 mm)
- Length 4.25" (10.8 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 66310
- Zoro # G3526997
- UPC # 092644663109
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 1/4" (6.4 mm) |
Length | 4.25" (10.8 cm) |
Details
Item | Center Punches |
Description
Center Punches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762)
- URREA 10" Lg Black Finish Adjustab (710S)
- STARRETT Depth Micrometer, 0 to 12", 4" Base (445BZ-12RL)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- KLEIN TOOLS 1/2-Inch Center Punch, 6-Inch Length (66313)
- KLEIN TOOLS Center Punch, 3/8-Inch by 5-Inch (66312)
- MAYHEW PRO Center Punch, 4-1/2in L, Steel, Black Oxide (24001)
- TENG TOOLS 4mm Metric Professional Hardened Steel Parallel Pin Punch - PP04 (PP04)
- STANLEY Pin Punch, 3/16 x 5/16 In (16-233)
- TESA BROWN & SHARPE Plunger Realease Magnet, 6 In L (599-773)
- GENERAL TOOLS MFG Auto Cent Punch (77)
- Klein Tools Cutting and Shaping Tools