Shop All Screwdriver Bit Sets
Klein Tools
1/4 in Hex/Torx Bit Set, 32-Piece
Mfr # 32525
Zoro # G0902492
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- SAE or Metric SAE, Metric
- Material Steel
- Includes Tamper Resistant Torx TR7, TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR40, SAE Tamper Resistant Hex 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, Metric Tamper Resistant Hex 2, 2.5, 3, 4, 5, Spanner #4, #6, #8, #10, Tri-Wing(R) #1, #2, #3 #4, TORQ-SET(R) #6, #8, #10, 1/4 in Square to 1/4 in Hex Adaptor, 1/4 in Drive Sockets
- Features PVC Block Is Used For Storing The Bits, Which Can Be Used For A Variety of Applications; The Block Can Be Placed Onto Any Screwdriver For Storage; Meets or Exceeds Applicable ASME / ANSI Specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32525
- Zoro # G0902492
- UPC # 092644325250
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 1" |
Bit Length | 1 in |
Hex Shank Size | 1/4 in |
Tip Size | TORX(R): T7, T8, T10, T15, T20, T25, T27, T30 and T40Fraction Hex : 3/32, 7/64, 1/8, 9/64, 5/32" and 3/16"Metric Hex: 2, 2.5, 3, 4 and 5mmSpanner: 4, 6, 8 and 10Tri-Wing(R): 1, 2, 3 and 4TORQ-SET(R): 6, 8 and 101/4" squre to 1/4" hex adaptor to drive sockets |
Details
SAE or Metric | SAE, Metric |
Material | Steel |
Includes | Tamper Resistant Torx TR7, TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR40, SAE Tamper Resistant Hex 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, Metric Tamper Resistant Hex 2, 2.5, 3, 4, 5, Spanner #4, #6, #8, #10, Tri-Wing(R) #1, #2, #3 #4, TORQ-SET(R) #6, #8, #10, 1/4 in Square to 1/4 in Hex Adaptor, 1/4 in Drive Sockets |
Features | PVC Block Is Used For Storing The Bits, Which Can Be Used For A Variety of Applications; The Block Can Be Placed Onto Any Screwdriver For Storage; Meets or Exceeds Applicable ASME / ANSI Specifications |
Number of Pieces | 32 |
Impact Rated | No |
Shank Material | steel |
Fastening Tool Item | Hex/Torx Bit Set |
Tip Style | Torx(R), SAE, Metric |
Item | Hex/Torx Bit Set |
No. of Pieces | 32 |
Description
Hex/Torx Bit Set, No. of Pieces 32, Hex Shank Size 1/4 in, Impact Rated No, Includes Tamper Resistant Torx TR7, TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR40, SAE Tamper Resistant Hex 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, Metric Tamper Resistant Hex 2, 2.5, 3, 4, 5, Spanner #4, #6, #8, #10, Tri-Wing(R) #1, #2, #3 #4, TORQ-SET(R) #6, #8, #10, 1/4 in Square to 1/4 in Hex Adaptor, 1/4 in Drive Sockets, Bit Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Pad, Anti Vibration (5C022)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7111)
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5210H)
- KLEIN TOOLS Power Driver Set, Assorted Bits, 3-1/2-Inch (32234)
- KLEIN TOOLS Multi-bit Set, Power Driver Phillips #1 and #3, 6-Inch (32235)
- KLEIN TOOLS Replacement Screw Set (Thumb, Phillips) (VDV999-033)
- KLEIN TOOLS ProFlex Impact Driver Bit Set, 40-Piece (33801)
- KLEIN TOOLS Precision Ratchet and Driver System, 64-Piece (32787)
- SWIVEL 3in. Gold Screws For General Construction (SW648933)
- WOKIN Ph2 2Pcs Screwdriver Bits Set Industrial (210702)
- Klein Tools Screwdrivers and Nutdrivers