Shop All Socket Sets
Klein Tools
1/4" Drive Socket Wrench Set, 13 pcs
Mfr # 65500
Zoro # G0588080
original price:
$44.59
6% off
new price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratchets Included Ratchet
- Impact Rated No
- Handle Type Spinner
- Number of Points 6
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65500
- Zoro # G0588080
- UPC # 092644655005
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Size Range | 3/16" to 1/2" |
Drive Size | 1/4" |
Sizes Included | 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" |
Overall Length | Various |
Details
Ratchets Included | Ratchet |
Impact Rated | No |
Handle Type | Spinner |
Number of Points | 6 |
Tether Capable | Tether Capable |
Item | Socket Wrench Set |
Sockets Included | Yes |
Number of Pieces | 13 |
Features | Featuring nine 6-point sockets: 3/16'', 7/32'', 1/4'', 9/32'', 5/16'', 11/32'', 3/8'', 7/16'' and 1/2''; Includes spinner handle and one ratchet; Two extensions are 2'' and 6'' (51 mm and 152 mm) long; Hinged metal box keeps everything in one place; Keep All Pieces Together in a Compact Hinged Metal Box. |
Std. Socket Point Styles Included | 6 |
Tether Style | Tether Capable |
Product Type | 13-Piece Drive Socket Wrench Set |
Description
13-Piece Drive Socket Wrench Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (60-126MW)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. L-Shape SDS PLUS Rotary Hammer Kit with On Board Extractor (DCH293R2DH)
- SATA SAE Combination Ratcheting Wrench Set, 7 (ST09023SJ)
- STARRETT Machinists Levels Tube, Replacement Type (PT99433)
- KLEIN TOOLS 2-in-1 Impact Socket Set, 6-Point, 6-Piece (66060)
- KLEIN TOOLS 3/8" Drive SAE, 8 pcs (65502)
- KLEIN TOOLS 3/8" Drive Socket Wrench SAE 20 Pieces 3/8 in to 7/8 in , Chrome (65508)
- KLEIN TOOLS 1/2" Drive SAE, 8 pcs (65514)
- KLEIN TOOLS 1/2" Drive Socket Wrench SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome (65512)
- KLEIN TOOLS 3/8" Drive Socket Wrench Set, 12 pcs (65504)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- Klein Tools Sockets & Ratchets