Shop All Sockets
Klein Tools
1/4" Drive, 9/32" SAE Socket, 6 Points
Mfr # 65603
Zoro # G3544987
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65603
- Zoro # G3544987
- UPC # 092644656033
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1-3/4" |
Size | 9/32" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Rugged Alloy Steel |
Finish | Chrome |
Tether Capable | Tether Capable |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 1/4-Inch Drive -Standard 6-Point Socket |
Description
1/4-Inch Drive -Standard 6-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 36-1/2" General Purpose, Center Cut Cutter (0390FC)
- KRAFT TOOL Rebar Bender, 34 (GG629)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 00 300)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #30 (16W763)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65701)
- KLEIN TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (65713)
- KLEIN TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (65716)
- KLEIN TOOLS 1/2" Drive, 7/8" SAE Socket, 12 Points (65807)
- KLEIN TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (65910)
- KLEIN TOOLS 1/2" Drive, 1-1/4" SAE Socket, 12 Points (65812)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (8414)
- Klein Tools Sockets & Ratchets