Shop All Sockets
Klein Tools
1/4" Drive, 3/8" SAE Socket, 6 Points
Mfr # 65606
Zoro # G3545011
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65606
- Zoro # G3545011
- UPC # 092644656064
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 3/4" |
Size | 3/8" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Rugged Alloy Steel |
Finish | Chrome |
Item | Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
1/4-Inch Drive -Standard 6-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Convex Blade Woodcarving Hobby Blade Convex Carving Blade 2pcs., 12pk. (20107)
- BESSEY 31 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC31)
- RELTON Single Cutter Hammer Bit 1-1/8" X 16" SDS-max (MX-18-22)
- TOUGHBUILT Modular Hammer Loop (TB-52)
- KLEIN TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (65602)
- KLEIN TOOLS 1/4" Drive, 7/32" SAE Socket, 6 Points (65601)
- KLEIN TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (65604)
- KLEIN TOOLS 1/2" Drive, 15/16" SAE Socket, 12 Points (65808)
- KLEIN TOOLS 3/8" Drive, 5/8" SAE Socket, 12 Points (65704)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66064)
- PAHWA 1/4" Drive, SAE Socket, 12 Points (SC-1108)
- Klein Tools Sockets